ASSYplus FBS

For detailed information, other images and documents, please select individual articles from the following table.

ASSYplus FBS

The screw for mounting fittings on wooden windows.

See product details

Available in 3 versions
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
  • AW 20 drive

Advantage:


Excellent power transmission and reduced bit wear, even when used in automatic systems.



  • Sharp, single-flight asymmetrical thread

Advantage:


High overtorques and pull-out values.



  • Plastic non-friction coating

Advantage:


Low screw-in torque.



  • 75° countersunk head ø 7 mm

Advantage:


Clean countersinking of the head even with flat fittings.


Especially for Maco and Rotto fittings. Tested by Maco!



  • Drill tip

Advantage:


Splitting and tearing of the wood is prevented.



  • Restraining grooves

Advantage:


When countersinking the head in the fitting, the over-turning torque is increased to such a degree that over-turning of the screw is prevented, especially in soft wood.



  • Blue passivated (no increased corrosion protection)

  • DVO, blue*

  • Drill tip

  • Head = ~ 7 mm diameter

  • 75° countersunk head

  • No restraining grooves

  • Adjust over-turning torque for automatic screwing systems!

  • Sorted for external parts


* DVO blue:


Corrosion resistance in accordance with DIN 500 2155.


On the head: Before formation of white rust: at least 144 hours


Before formation of red rust: at least 264 hours