ASSY®plus VG 4 CS construction screw Steel zinc plated full thread countersunk head
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 1
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 2
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 3
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 4
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 5
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 6
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 7
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 8
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 9
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 10
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 11
ASSY<SUP>®</SUP>plus VG 4 CS construction screw Steel zinc plated full thread countersunk head - 12

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

ASSY®plus VG 4 CS construction screw Steel zinc plated full thread countersunk head

Special full-thread screw with countersunk head for universal use for high-load-bearing wood-wood, wood-metal connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas

Pročitajte opis artikla

24 verzije/a je dostupno