For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus VG 4 CH construction screw Zinc plated steel, full thread, cheese head, shank painted white
Special full-thread screw with small cheese head for high-load-bearing wood-to-wood connections or reinforcements in structural timber construction, which also require small edge and screw clearances, in indoor dry or humid areas
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
RW recess ensures optimal power transmission
- Larger contact surface at the bit offers increased power
- More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for multiple screw diameters
- Compatibility with previous AW recess
Unobtrusive fastening of wooden components
- Small head diameter for unobtrusive fastening
- Minimal splitting when countersinking the screw head
Highest power transmission in the tensile and compressive direction
- Symmetrical high-performance thread matched to the pre-drilling performance of the drill tip
- For high load-bearing wood-to-wood connections regardless of the load direction
Compact screw connections and small material cross-sections due to effective drill tip
- Very small permissible edge distances, e.g. 3xd, making ASSY screws of diameter 8 mm usable for beam widths of 60 mm
- No pre-drilling required
- The wood does not split and rupture
- Little run-off of long screws
High strength values and ductility
- Precise heat treatment guarantees high strength values and high ductility
- We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm
- Do not use the screw in applications with direct exposure to weathering or in humid rooms with atmospheres containing chlorine gas
- ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where a reduction in the admissible load may occur, only use screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Approved according to ETA-11/0190, for wood-concrete composite ceilings ETA-13/0029
The requirements of the European Technical Approval (ETA) must be observed
For connections with high tensile or compressive pull-out loads and exposed wood-to-wood connections in structural timber construction
.
For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)
- High-quality, chromium(VI)-free, blue passivated, zinc surface protection, 8 µm layer thickness
- Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
- ASSY screws are approved for quasi-static loads
- For optimal use of the screw, use the RW bit that fits exactly
- In the case of transverse compression reinforcements, a pressure distribution plate must be inserted between the support bearing and the screw heads for even force transfer. The screw head must be flush with the pressure distribution plate. Full-thread screws with countersunk head are preferable. The steel plate thickness must be dimensioned in such a way that a uniform load distribution on the screws is guaranteed
- For the reinforcement of wooden components at a right angle to the fibre under effect of tensile action, at least 2 screws must be used. If the length of thread engagement is at least 20 x d above and below the crack-prone area, with d being the outer thread diameter of the screw, only one screw may be used
- Full-thread screws are suitable for reinforcing and creating high load-bearing connections between two components. When connecting two components, these should be connected without leaving a gap
- For long screws arranged in a cross shape or in a screw block with narrow edge distances, it is advisable to drill pilot holes or use a screw-in aid to avoid contact with screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!