Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 1
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 2
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 3
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 4
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 5
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 6
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 7
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 8
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 9
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 10
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas

See product details

Available in 12 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Flexible assembly with high power transmission and precise fit in metal connections


  • Combination of hexagon head and RW drive with reinforced shaft attachment


Highest power transmission in the tensile and compressive direction


  • Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip

  • For high-load wood/wood connections regardless of the load direction


Compact screw connections and small material cross-sections due to effective drill bit tip


  • Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm

  • No pre-drilling required

  • The wood does not split and rupture

  • Little run-off of long screws


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use for screw applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

  • The requirements of the European Technical Approval (ETA) must be observed

  • The load capacity of the transport anchor in conjunction with the ASSYplus FT 4 COMBINATION screw (∅ 12 mm) must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.