ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 1
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 2
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 3
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 4
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 5
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 6
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 7
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 8
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 9
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 10
ASSY<SUP>®</SUP>plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head - 11

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas

Pročitajte opis artikla

12 verzije/a je dostupno