ASSY®plus VG 4 ETX construction screw Steel zinc plated full thread external TX
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 1
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 2
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 3
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 4
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 5
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 6
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 7
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 8
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 9
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 10
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 11

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

ASSY®plus VG 4 ETX construction screw Steel zinc plated full thread external TX

Special full-thread screw with hexalobular head for high-load-bearing reinforcements of hall supports, which also require small edge and screw clearances, in indoor dry or wet areas

Pročitajte opis artikla

10 verzije/a je dostupno