Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Floor screw ASSY®plus special
Floor screw ASSY<SUP>®</SUP>plus special - 1
Floor screw ASSY<SUP>®</SUP>plus special - 2
Floor screw ASSY<SUP>®</SUP>plus special - 3

For detailed information, other images and documents, please select individual articles from the following table.

Floor screw ASSY®plus special

Galvanised screw with countersunk head, shortened drill tip, AW slot and milling rib

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Time-saving


  • Shortened drill tip and ASSY thread guarantee rapid penetration

  • Even long screws can be held securely thanks to the excellent hold between bit and screw

  • Minimal cam-out

  • Good power transmission, as the AW bit combines the best attributes of a cross recess and TX screw


Energy-saving


  • The ASSY thread reduces the penetration resistance and thus saves energy, in turn increasing the running times of batteries and machines


Attractive surfaces


  • The drill tip prevents the wood from splintering, achieving an attractive surface

  • Countersunk head (60°) with small diameter, making the screw less noticeable

  • The milling ribs ensure that the screw is countersunk, achieving a beautiful result

  • An asymmetrical thread ensures that the screw cannot be turned too far and ensures a solid connection between the materials