For detailed information, other images and documents, please select individual articles from the following table.
ECO flat hose for abrasion and scuff protection
Increases the service life of lashing straps, for mounting on lashing straps up to 50 mm in width.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Better force distribution in the lashing strap, as the inside of the hose is coated with good lubricating properties
- Transportable goods are protected
PU 5 corresponds to 5 m flat hose
Including for securing loads with lashing straps, such as prefabricated concrete elements, natural stone, steel components etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!