Sheet material
Extremely flexible J-fabric
Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.
Full synthetic resin bonding
Long service life. Excellent grain adhesion under extreme loads even in the edge zones.
For refining or roughening up surfaces, deburring, for sanding edges and curves, profiles and fillets, for derusting and for processing plastics.
Areas of application: Metalworking companies of all kinds, e.g. tool manufacturing and construction of jigs and fixtures, mechanical engineering, metalworking, engine construction, locksmith's shops, mechanical and electrical motor vehicle systems, electrical engineering companies, aluminium and stainless steel processing companies.
Materials to be processed: Metals, non-ferrous metals, steel, stainless steel, cast metal, aluminium alloys and plastics, e.g. GFRP.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!