Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
23 stavka/e/i sa 27 pronađene/ih verzije/a
The modular design fits all 4 mm plug-in connectors
Conforms to requirements of IEC/EN 61010-2-031
Test tips are compatible with all 4 mm measuring leads
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
Rated voltage <50 V
Flexible
A complete kit for automotive electrical diagnostics
Needle-shaped test tips angled on one side
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
Ideal for connecting or extending measuring leads
Including cable tapping adapter for cables up to 3.3 mm diameter
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.