For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose cleaner Acidic
Acidic cleaning concentrate for the powerful removal of typical impurities in washing bays and sanitary areas.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
3 applications
The benefit to you:
- One cleaning product for 3 different applications. Depending on the dilution ratio, suitable for rims, washing bays and sanitary areas.
Easy to apply.
The benefit to you:
- Apply with washing brush or scrubber, leave for 3 minutes and spray off with high-pressure jet.
Pre-wet absorbent tile joints. Avoid spray mist formation. During application, ensure good ventilation. Not suitable for acid-sensitive surfaces. Do not allow to dry. During application, wear coveralls. Do not allow it to enter the light fluid separator together with other detergents, as this will destroy the separation properties.
This information is only a recommendation based on our experience. Preliminary testing is required.
Removes lime, grease and impurities during vehicle cleaning. With specially-developed separation properties.
- Alloy rims 1:5 (167 ml and 833 ml water) — 1:15 (63 ml and 937 ml water)
- Tiles and washing bays 1:3 (250 ml and 750 ml of water) – 1:10 (91 ml and 909 ml of water)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!