- Flexibility for high movement absorption
- Can be sanded: during subsequent sanding work on parquet, the parquet acrylic can be sanded without damaging the sealant
- Can be painted over: after curing, it can be treated and coated with commercially available parquet sealing products (preliminary testing required)
- Silicone-free
- Neutral silicone perfect should be used for elastic sealing, e.g. of floating parquet, laminate flooring or gap sealing of boarded floors
- Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions
- Care must be taken with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint
- Sufficient air exchange should be ensured during the curing phase
- A higher coating thickness extends the curing time
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For sealing indoor connection joints on parquet floors, movement joints in parquet and door frames
- Suitable for parquet flooring, glued over the entire surface, with low expansion properties
- The surface must be dry, capable of bearing load and free from dust, grease and wax
- Loose components, old coatings or paint and sealant residues must be removed prior to application
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information can be found in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!