For detailed information, other images and documents, please select individual articles from the following table.
Stand-off installation system AMO®-Therm
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Quick and easy installation
Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate
The thermal separation adapter in a plastic cone interrupts the thermal bridge and prevents heat loss to the outside.
Secure attachment with approval for high loads in a wide range of building materials
When anchoring in a substrate with the injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200
Usable lengths from 80 to 300 mm can be covered with an AMO-Therm
Individual and flexible length setting using the adapter with commercially available threaded rods with acceptance test certificate 3.1
Awning mounting
Air-conditioning units for outdoors
Attachment with low thermal loss to insulated substrates indoors and outdoors, in walls, facing insulation on ceilings, non-bearing façades
e.g. awnings, canopies, post box systems, satellite systems, lighting equipment, light wells, air-conditioning units, brackets, grids, metal structures, balcony railings, balcony privacy screens, etc.
Can be used in different building materials
Solid and hollow sand-lime brick, normal and lightweight concrete, cracked and non-cracked concrete, aerated concrete, solid and vertically perforated brick
Can be used outdoors, in humid areas and close to the sea
External parts made from stainless steel.
Suitable for pre-positioned installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!