For detailed information, other images and documents, please select individual articles from the following table.
Adapter For clamp support
The clamping support adapter is used to attach the clamping support to the DS drilling stands
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The clamp support adapter is used to attach the clamp support to the DS drilling stands and to capture the drill core
- Drilling stand can be attached without drilling into the substrate, as the clamp support can be anchored to the drilling stand via the adapter
For use with diamond core drilling technology in combination with the DS drilling stands and the clamp support.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!