For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® Filmfix Plus double-sided adhesive sealing tape
Quick and easy-to-apply adhesive film or airtight and windproof connection bonding for indoor and outdoor use.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Very strong initial and final adhesion
- Extreme adhesive force on many typical construction surfaces
- The adhered films do not slip
- Especially strong adhesive film for additional dependability
Simple, quick and clean to apply
- Time-saving application using the roller handle, for both left- and right-handed users
- Protruding separating liner makes it easier to remove the release film
- No hardening time
- Can be torn off by hand
Complies with EnEV 2016, DIN 4108-7
- Can be applied without clamping batten
- Protects against heat loss and mould forming
- Ageing-stable
- Solvent-free
- Resistant to freezing
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
We recommend using WÜTOP vapour barriers or vapour retarders for optimum results.
Cannot be used in swimming pool areas.
Permanently set after 24 hours.
During seasonally high temperatures ≥ +70°C without a roof covering, additional mechanical fixing is required.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Permanently elastic, airtight bonding or sealing of connections or joints of vapour barriers and vapour retarders in accordance with the German Energy Saving Regulation EnEV 2016.
- Bonding of connections and overlaps of roof protection membranes and membranes used in façades.
- Bonding/sealing of diffusion-tight and diffusion-open sealing tapes during window and door installation.
Apply Wütop Filmfix Plus directly from the roll onto one side of the dry, dust and grease-free vapour retarder/vapour barrier or load-bearing construction material.
For fibre insulating boards or slightly dusty material surfaces, the adhesive surface must be pretreated with Eurasol Adhesion Plus SK to increase bonding strength.
The film is then bonded with the discharge loop for strain relief and fixed by pressing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!