The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Contact Clean adhesion promoter
Clear primer for Revolution and Revolution 2 windscreen adhesive
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Transparent adhesion promoter for Revolution and Revolution 2 windscreen adhesive
- Activator for trimming (remaining bead) and PU/PVC pre-coated windscreens/windows
Product provides no UV protection. Please do not wipe off. Shake the container well before opening.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
All windscreens/windows in the car replacement glazing sector for passenger cars and small vans. Pre-treatment of window when replacement glazing is used (ceramic-coated).
Surfaces must be fully dry, clean and grease-free. First clean the adhesive surfaces with ECOLINE glass cleaner 089022001. Shake Contact Clean adhesion promoter before use. The Contact Clean can then be applied. Guide pad, art. no. 0890024515: The pad is activated by briefly bending the handle (slight click). The content is applied using the textile side (red) over the perforated ceramic area. One application is sufficient. The windscreen adhesive can be applied once the cleaner has fully flashed off (15 minutes). For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!