Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

STAMCOLL AS adhesive and sealant
STAMCOLL AS adhesive and sealant - 1
STAMCOLL AS adhesive and sealant - 2
STAMCOLL AS adhesive and sealant - 3

For detailed information, other images and documents, please select individual articles from the following table.

STAMCOLL AS adhesive and sealant

For bonding Stamisol overlaps and connecting to roofs and façades

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Very good adhesion without primer on many substrates – even under water load

  • Good resistance to weathering and ageing

  • Suitable for indoor and outdoor use

  • Fast curing even with high layer thicknesses

  • Permanently elastic – for stress-equalizing bonding and dynamic loads

  • Almost odourless

  • Excellent resistance to chemicals and heat

  • Free of solvents, isocyanates, silicone

  • Repaintable, resprayable
Notice

Before using the adhesive/sealant, the user should ensure that the materials in the contact area (solid, liquid and gaseous) are compatible with the adhesive/sealant and do not damage or change them (for example discolour). For construction materials that are subsequently processed in the area of the adhesive/sealant, the user should check in advance that their ingredients or vapours cannot lead to any impairments or changes (e.g. discolouration) of the adhesive/sealant. Where appropriate, the user should consult the respective manufacturer of the construction materials.

Application area

This information is only a recommendation based on our experience. Preliminary testing required!