For detailed information, other images and documents, please select individual articles from the following table.
Adhesive for EPDM sealing tapes DBK PLUS
Sealing tape adhesive for secure and permanent bonding of window and EPDM sealing tapes indoors and outdoors.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Excellent adhesive properties
- Very high adhesive power on sealing tape and reveal
- Optimal adhesion on EPDM films
- Air-tight bonding allows
- installation in accordance with the German Energy Saving Regulation
Ecologically safe
- Odourless
- No emissions after hardening
- Free of solvents, isocyanates and softeners that are hazardous to health
Excellent stability
- Compound does not run off masonry "overhead application"
Even adheres to slightly damp (but not wet) surfaces
- Installation also possible in humid climates
- The surfaces must be clean, free from grease and dust and capable of bearing loads
- Standing water must be removed. For strongly absorbing surfaces, pretreatment of the surface with primer may be necessary
- Assembly on masonry: Apply DBK Plus to one side of the prepared surface in snaked beads of approx. 8 mm thickness. Lightly press on the sealing tape using a press-on roller
- Joint sealant: The joint to be sealed must at least measure 5 x 5 mm width x depth (application indoors) or 10 x 8 mm (application outdoors).
- A suitable PE back-fill material must be applied to the joint. Unable to withstand the effects of water for long periods
For air and downpour-proof sealing of window sealing films on window and door reveals. Specially configured for bonding EPDM films in construction applications. Also suitable as joint sealant. Typical surfaces: Outstanding adhesion to most structural substrates, e.g. concrete, aluminium, tiles, wood and PVC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!