Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

HTS high-temperature lubricant

For detailed information, other images and documents, please select individual articles from the following table.

HTS high-temperature lubricant

Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Biodegradable ≥ 95% (CEC-L 33-T-82 test)

  • High temperature resistance from -30°C to approx. +250°C

  • Excellent adhesion to a wide variety of substrates

  • Excellent corrosion protection properties

  • Optimal lubricating properties even when exposed to extreme temperatures (SRV test)

  • Maximum creeping capacity

  • Water- and moisture-repellent, resistant to spray and salt water

  • Silicone and mineral oil free