16 articles with 19 variations found
Temperature-resistant, fully synthetic penetrating oil with PTFE
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
High-performance lubricating oil for extreme speeds with outstanding lubricating properties due to the boron nitride additive
Universal, synthetic high-performance adhesive lubricating oil with outstanding lubricating properties due to the boron nitride additive
High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
Adhesive lubricant for challenging applications, especially in the construction industry.
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to boron nitride additive
Highly centrifuge-proof, dry synthetic wax with PTFE for low friction and resistance to weather conditions
Innovative, active synthetic oil for long-term lubrication. Suitable for all moving metallic parts. Also ideal for precision engineering and precision parts - no resin deposits or adhesion.
High-quality, synthetic active fluid grease with PTFE. Excellent creep properties, lubrication and corrosion protection. Ideal long-term care for all moving metallic components.
High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
Synthetic fluid grease with PTFE. Suitable for all moving metallic parts. Corrosion protection for ferrous and non-ferrous metals. Very good flowing properties and extremely short flash-off time. Thermally stable from -40°C to +150°C.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.