Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
16 article(s) avec 19 versions trouvées
Extremely temperature-resistant, fully synthetic penetrating oil with PTFE
Partly synthetic oil that is extremely resistant to high pressures
Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.
EP long-life spray grease for excellent protection against weathering and environmental influences
High-pressure-resistant lubricating oil with excellent adhesive properties
Shear-proof dry synthetic wax with PTFE
High-quality, white long-life maintenance grease with PTFE
High-performance lubricating oil for extreme speeds
Fling-proof low-viscosity grease with dual effect: Penetrating properties of an oil, adhesive and pressure-resistant like grease
Adhesive lubricant for challenging applications, especially in the construction industry.
Synthetic fluid grease with PTFE. Suitable for all moving metallic parts. Corrosion protection for ferrous and non-ferrous metals. Very good flowing properties and extremely short flash-off time. Thermally stable from -40°C to +150°C.
High-performance lubricating grease for extreme loads
High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
Innovative, active synthetic oil for long-term lubrication. Suitable for all moving metallic parts. Also ideal for precision engineering and precision parts - no resin deposits or adhesion.
High-quality, synthetic active fluid grease with PTFE. Excellent creep properties, lubrication and corrosion protection. Ideal long-term care for all moving metallic components.
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.