Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
16 stavka/e/i sa 19 pronađene/ih verzije/a
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Temperature-resistant, fully synthetic penetrating oil with PTFE
Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.
High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
High-performance lubricating oil for extreme speeds with outstanding lubricating properties due to the boron nitride additive
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Highly centrifuge-proof, dry synthetic wax with PTFE for low friction and resistance to weather conditions
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Universal, synthetic high-performance adhesive lubricating oil with outstanding lubricating properties due to the boron nitride additive
Adhesive lubricant for challenging applications, especially in the construction industry.
Synthetic fluid grease with PTFE. Suitable for all moving metallic parts. Corrosion protection for ferrous and non-ferrous metals. Very good flowing properties and extremely short flash-off time. Thermally stable from -40°C to +150°C.
Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to boron nitride additive
High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
High-quality, synthetic active fluid grease with PTFE. Excellent creep properties, lubrication and corrosion protection. Ideal long-term care for all moving metallic components.
Innovative, active synthetic oil for long-term lubrication. Suitable for all moving metallic parts. Also ideal for precision engineering and precision parts - no resin deposits or adhesion.
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.