For detailed information, other images and documents, please select individual articles from the following table.
EURASOL® Thermo HT adhesive sealing tape
Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Special adhesive formulation, strong adhesive film
- The strong adhesive film adheres permanently with extremely high initial and permanent adhesive force on a range of surfaces - especially on Wütop thermal membranes
- Secure bonding from as low as -10 °C
- Solvent-free
High-quality special film
- Excellent temperature resistance up to +120 °C
- Excellent adhesion properties, thus even greater adhesive strength
- Adapts superbly to openings
- Scrim fabric protects against overstretching
Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
Eurasol Thermo HT is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend using these WÜTOP films for an optimal result. The base material must be dry and free from grease, chips and dust. Make sure that standing water cannot collect within the bonded area. Do not place the adhered membrane under lasting tension.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the uniform quality of our products. We reserve the right to make technical changes and further develop products.
Film surfaces:
Permanent bonding of underlays, in particular Wütop thermal underlays. Also for vapour barriers and vapour retarders, and for facade membranes. Bonding of overlapping sections of these films and connections and openings. Repairing damage to underlays.
Panel surfaces:
In combination with Eurasol HaftPlus or spray primer (ensure that the primer is well ventilated) for adhesive joint and connection bonding of soft particle boards as well as for the adhesive bonding of base connections. Airtight joint adhesion of OSB boards.
Affix Eurasol Thermo HT to the overlap seam by removing just a few centimetres of the masking paper. Pulling off the masking paper bonds the adhesive tape over the entire length by pressing it on. Ensure sufficient contact pressure. After adhering, cut the adhesive tape with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!