For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape Eurasol® façade
Premium product with especially strong adhesive force for bonding façade films
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
UV-resistant, diffusible backing material for use on façade films
Simple and fast application thanks to cover film with Fingerlift
Extremely strong adhesive with optimal ageing resistance
- Guarantees permanent airtight and wind-proof bonds
- Reliable bonds from -10°C
Ecologically safe
- Solvent-free
- Softener-resistant
- Free of environmentally harmful substances
our experience. Preliminary testing required. During application
and painting, both the technical data sheet and the specifications
of the top-coat paint manufacturer must be observed.
Eurasol® façade sealing tape is ideal for bonding WÜTOP® thermal façade films and has been tested on these films.
For this reason, we recommend using these WÜTOP® films to achieve optimum results.
Lasting bonding of façade films with open joint portion of max. 40% of the façade area and joint clearance up to 50 mm.
For bonding the overlapping sections of these films and connections and penetrations with corner construction.
Fix Eurasol® façade fastening tape to the overlap seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it.
Please ensure sufficient contact pressure.
After adhesion, cut the adhesive tape with a knife.
Caution
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!