Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
39 stavka/e/i sa 57 pronađene/ih verzije/a
Protects your A/C service unit against contaminants such as UV contrast agent, leak stop agent etc.
The adapter allows you to adapt the R-134a pressure gauge bridge to the HFO-1234YF quick-action service coupling connections
For filling leak-stop additive, art. no. 0892764776, in R1234yf vehicle air conditioning units
For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
90°, angled screw adapter with 1/4 SAE female thread x service connection, high-pressure
90°, angled screw adapter with 1/4 SAE female thread x service connection, low-pressure
Suitable for Battery/charging system tester art. no.: 0772800100
For vehicles with R1234YF refrigerant
A convenient way to test pressure and detect leaks in automotive air-conditioning units
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
Straight screw adapter with 1/4 SAE internal thread x service connection, high and low pressure
For cleaning air conditioning systems with nitrogen
Replacement valve for service connections on car air conditioning system R134a
Pressure/leak test
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.