For detailed information, other images and documents, please select individual articles from the following table.
Air conditioning cleaner - interior unit
Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the interior unit and improves the air quality
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The cleaner reliably loosens and removes bacteria, moulds and microorganisms, guarantees safe and clean application - quick, easy and hygienic.
- In accordance with Guideline VDI 6022 Sheet 8
- Effective cleaning of air-conditioning evaporators by a combination of chemical cleaning agent and hydromechanical high-pressure cleaning
- Removal of dirt, harmful bacterial, pollen, invisible germs and moulds
- Removes the cause of unpleasant smells
- Verified as compliant with respect to all treated air-conditioning unit surfaces
Ensure adequate ventilation, e.g. by opening windows.
Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.
Leakage sensors/R32 refrigerant: For systems with a leakage sensor installed on the evaporator of the indoor unit: either cover it or remove it to avoid contamination of the sensor!
Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.
- The system enables targeted cleaning of the evaporator in the interior unit
- Suitable for regular cleaning of split air-conditioning ceiling and wall units, especially in offices, commercial premises and public buildings. Ideal for professional maintenance teams and facility managers who want to guarantee excellent hygiene standards.
- Recommended for seasonal maintenance (at least once a year, ideally in spring and autumn) and if decreased air quality is detected.
- Shake can vigorously before use.
- Screw the cleaning gun onto the can.
- Hold the can vertically for this and screw the adapter piece with the cleaning gun onto the can from above.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!