For detailed information, other images and documents, please select individual articles from the following table.
Throttle valve cleaner
Special, highly active system cleaner for 2- and 4-stroke engines.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Possible to clean without removing components
Overhead valve
Hard-to-reach areas can be easily accessed
Excellent cleaning performance
- Optimum carburettor performance
- Perfect throttle valve function
Quiet engine running
Faults caused by dirty throttle valves or carburettors are rectified.
For various throttle valve units, it is advantageous to remove them in order to be able to optimally clean the underside of the throttle valve.
Suitable for petrol engines only! Clean diesel injection nozzles only when they are removed.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
Removes deposits and impurities in the intake and throttle valve area. It can also be used to clean carburettor and calibrated bores and nozzles. Suitable for catalytic converters.
When the engine is turned off, generously spray all parts to be cleaned and allow the active agent to react for 2-3 minutes. Then, with the engine running for approx. 30 seconds, spray into the intake and throttle valve area, while slightly increasing the speed to loosen the deposits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!