Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Airtight and windproof cuff WÜTOP® aluminium butyl
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> aluminium butyl - 1
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> aluminium butyl - 2
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> aluminium butyl - 3
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> aluminium butyl - 4

For detailed information, other images and documents, please select individual articles from the following table.

Airtight and windproof cuff WÜTOP® aluminium butyl

Permanently weather- and UV-resistant sleeve for rapid and permanent sealing of openings.

See product details

Available in 27 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Dimensions and versions for all types of installation lines


Cable sleeves (1-way, 2-way and 6-way versions)


Pipe flashing (1-way and 6-way versions)


Flexible sleeves for pipes in inclined roofs ≤45°



Extremely strong, solvent-free adhesive with excellent resistance to ageing



Tapered sealed connecting pieces with long, flexible grommet


Strain relief and optimal compensation of component movements



Guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and German Buildings Energy Act (GEG 2020)


Maximum safety with blower door tests



Highly tear-resistant base material protects against damage



Complies with DIN 18195-4 for construction waterproofing systems


Suitable for sealing against ground moisture and unpressurised water (capillary water, retained water, spray water) up to 0.2 bar

Notice

The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.



The sleeve must be selected according to the duct dimensions to ensure permanent airtightness and strain relief. Sleeves are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.



Not permitted for waterproofing cellars against water penetration from outside in accordance with DIN 18195 Part 6.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.