Battery High Power

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Battery High Power

Battery power for energy-intensive applications

  • Type of rechargeable battery/battery: Alkali

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Rechargeable battery/battery designation Nominal voltage Type of rechargeable battery/battery Quantity PU
price/PU
0827111
Micro AAA; LR03; AM4 1.5 V/DC Alkali
4 pcs
0827112
Mignon AA; LR6; AM3 1.5 V/DC Alkali
0827113
Baby C; LR14; AM2 1.5 V/DC Alkali
0827114
Mono D; LR20; AM1 1.5 V/DC Alkali
0827115
9 V block; E-block; 6LR61; 6AM6 9 V/DC Alkali
1 pcs
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
Various applications


High capacity and long service life



Powerful


Highly recommended for devices with a high current requirement



Cost-saving


Longer operating times and constant energy output at highest level



Good shelf life


Very low self-discharge with shelf life of 5 years



Decorative


Supplied in practical packaging concept for additional use as counter display, including sales tips on the back

Notice

Cannot be recharged

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.