Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Aluminium handle 1,560 mm

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium handle 1,560 mm

Water-fed

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Ergonomic handle with water channel



Made of aluminium with robust impact-resistant and grip-friendly plastic


Guarantees comfortable and functional handling




1/2" and 3/4" water hoses can be connected to the handle


and secured with a pipe clamp.



Can be used with pressure of up to 6 bar