The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ergonomic aluminium handle
Extremely robust and ergonomic handle with rounded tip
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Unique stability and long service life
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Simple cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in autoclaves (max. 121°С)
Fully coloured and available in 5 different colours. Different colours reduce the risk of cross contamination.
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Ergonomic aluminium handle with comfortable grip, rounded tip and hanging hole.
Can be attached to any Vikan product that requires a handle. However, it is not suitable for use with agents containing acid or chlorine.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!