For detailed information, other images and documents, please select individual articles from the following table.
Aluminium wheel rim cleaner
Special cleaning agent for removing heavy soiling on (aluminium) rims and tiles, and for removing surface rust. Separates quickly and easily.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Three areas of application
One cleaning product for three different applications. Depending on the dilution ratio,
suitable for rims, tiles and removing surface rust.
Suitable for machines
Can be used in high-pressure cleaners. For manual cleaning, a 500-ml
spray bottle is also available.
Product monitoring**
Easily biodegradable in accordance with OECD*. Does not compromise the effectiveness of light fluid separators.
*OECD = Organisation for Economic Cooperation and Development
When cleaning aluminium and special rims, follow the manufacturer's instructions. Ensure
good ventilation. When handling the product, we recommend that you wear protective gloves. Do not
allow solvent-based (hydrocarbon-containing) or conventional, commercially available cleaning agents to mix with the light liquid separator, as this can cause stable emulsions to form. Do not use on hot surfaces!
This information is only a recommendation based on our experience. Test the product before use.
**Listed cleaners comply with the following rules and regulations
- Bundesgesetzblatt (Federal Law Gazette — BGBL) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content
- ÖNORM B 5104 for cold cleaners
- ÖNORM B 5105 for surfactant cleaners
- ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107)
Areas of application
For cleaning rims, tiles and surface rust using spraying devices (follow the device manufacturer's instructions), in washing machines or for manual cleaning.
Application
- Aluminium wheel rim cleaner:
Dilution: 1:5 (167 ml and 833 ml water) to 1:15 (63 ml and 937 ml water)
- Tile cleaner:
Dilution: 1:3 (250 ml and 750 ml water) to 1:10 (91 ml and 909 ml water)
- Surface rust remover:
Dilution 1:10 (91 ml and 909 ml water) to 1:15 (63 ml and 937 ml water)
Application time approx. 5 to 8 minutes — do not allow the product to dry! Rinse and rub with a brush as required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!