Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

AMO®-Combi 7.5/11.5 window frame screw
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 1
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 2
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 3
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 4
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 5
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 6
AMO<SUP>®</SUP>-Combi 7.5/11.5 window frame screw - 7

For detailed information, other images and documents, please select individual articles from the following table.

AMO®-Combi 7.5/11.5 window frame screw

The universal solution for attaching windows in concrete, perforated and solid brickwork and wood

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

For tension-free installation of windows in the reveal


The hole is drilled through the frame, if necessary an anchor for perforated block or reveal bricks is pushed through



Areas of application:


AMO Combi can be screwed directly into solid block, concrete and wood due to the hardened thread



Can be loaded immediately - no need to wait after installation



Versatile and flexible range of applications, in particular art. no.: 0234 090 250 is ideal for installing windows with frame extensions



Removable anchorage

Proof of Performance
  • General technical approval anchoring of windows in masonry reveals Z-21.2-2017

  • Test report no. 11-001214-PR01 Component test for attaching glazed plastic door in brick masonry Poroton-T8-36.5 MW. Weight of casement: 95.5 kg.

  • Test report no. 11-002744-PR01 Component test for attaching a two-leaf glazed plastic door in brick masonry Poroton T10. Weight of casement: 74.5 kg.

  • Test report no. 13-002288-PR03 Component test for attaching plastic house door in brick masonry made of ThermoPlan S9 from Mein Ziegelhaus. Weight of casement: 145 kg.

  • Continuous usage load 100,000 cycles.

  • Test report no. 11-002592-PR01 Verification of burglary-resistant properties of resistance class RC2/RC 2N in brick masonry made of Poroton-S10-P
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if the appropriate individual approval has been obtained before installation starts.



Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



When the W-UR 10 XXL is used, the screw is no longer than the anchor and therefore reaches the second chamber in modern filled perforated bricks, ensuring that the anchor is guided correctly into the drill hole and the frame. Consequently the load-bearing capacity is not reduced.

Application area

Pre-drilling window frame

Create the drill hole

Clean the drill hole

Screw in the screw

Pre-drilling window frame

Create the drill hole

Install anchor

Screw in the screw

Pre-drilling window frame

Create the drill hole

Install anchor

Screw in the screw

  • General technical approval anchoring of windows in masonry reveals Z-21.2-2017

  • Test report no. 11-001214-PR01 Component test for attaching glazed plastic door in brick masonry Poroton-T8-36.5 MW. Weight of casement: 95.5 kg.

  • Test report no. 11-002744-PR01 Component test for attaching a two-leaf glazed plastic door in brick masonry Poroton T10. Weight of casement: 74.5 kg.

  • Test report no. 13-002288-PR03 Component test for attaching plastic house door in brick masonry made of ThermoPlan S9 from Mein Ziegelhaus. Weight of casement: 145 kg.

  • Continuous usage load 100,000 cycles.

  • Test report no. 11-002592-PR01 Verification of burglary-resistant properties of resistance class RC2/RC 2N in brick masonry made of Poroton-S10-P