Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

AMO® IV 11.5 MM window frame screw
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 1
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 2
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 3
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 4
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 5
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 6
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 7
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 8
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 9
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 10

For detailed information, other images and documents, please select individual articles from the following table.

AMO® IV 11.5 MM window frame screw

This innovative form of window installation combines performance with ease of installation

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Quick and easy installation


  • Short installation times, no setting tool or anchor required

  • Innovative RW recess for longer bit service life and improved power transmission

  • In-place installation

  • Positive-locking, removable anchorage with no expansion pressure

  • Immediate load-bearing capacity - no waiting after installation


High level of safety


  • Fall-proof window installation with approval

  • Tested break-in protection up to RC3

  • Mechanical interlock for high load capacity

  • Virtually no expansion forces during installation

  • Window installation possible without side supporting blocks and spacer blocks (depending on the installation conditions)

  • High load capacity, even when subjected to thermal load
Proof of Performance

Z-21.1-2097 approval

Notice

Please observe the following during the planning and measurement process


  • DIBt National technical approval Z-21.1-2097

  • Guidelines for planning and executing the installation of windows and house doors (art. no. 5995000000)

  • Reference book for installing and sealing windows and doors (art. no. 5995000900)
Application area
Pre-drilling window frame
Align and affix window, create drill hole in base material through the window profile
Drill cuttings must be removed from the drill hole in concrete and solid block
Determining the required screw length (see installation parameters)
Screw in the screw

Z-21.1-2097 approval