- The fact that the anchor point can be rotated 360° provides maximum flexibility
- Suitable for steel surfaces above 10 mm thickness
- Striking yellow anchor eyelet (special colours on request)
- Space-saving installation, as there is no overhang
- Including fastening set
Tested in accordance with DIN EN 795:2012, A + DIN CEN/TS 16415:2017.
Suitable for work on flat roofs, overhead applications on ceilings and on façades and walls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!