Anchor point ABS Lock DH05

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock DH05

Anchor point + ladder hook for screwing into rafters through insulation

See product details

Available in 5 versions
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
Safety roof hooks ABS-Lock DH05 for pitched roofs with wide base plate for flexible alignment.



All safety roof hooks from ABS Safety are certified according to DIN EN 517:2006, type B and can therefore be loaded in all directions. In practice, this makes the lifting devices much more user-friendly, as the roof hooks can be used from any point on the roof surface (not axially).


In addition, in internal fall testing, ABS-Lock DH05 has been exposed to loads equivalent to use by three persons simultaneously. The roof hook proved successful in the load testing.



The ABS-Lock DH05 anchor point is made entirely of stainless steel and also gives you the option to attach a ladder.


To use the roof hook safely, a safety harness and a fastener with integrated shock absorber are also required.​

NoticeDimensions 0838904133 + 342 + 343 = truss-head screws 8 x 160 mm
Dimensions 0838904340 = truss-head screws 8 x 180 mm
Dimensions 0838904341 = truss-head screws 8 x 200 mm