Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Anchor point ABS Lock III BE Pro 16

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock III BE Pro 16

Drill bit, hammer, torque: Easy anchor point with ETA for concrete surfaces

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Hammer in, spread the anchor, ready to use immediately. The ABS-Lock III-BE Pro personal anchorage point makes the assembly of fall protection solutions on flat roofs much easier because anchoring in concrete only requires one borehole. The special anchor of the stainless steel securing device is easily expanded from the head using a handle. One torque wrench is sufficient.


Of course, our anchoring system with European Technical Approval (ETA-20/0602) can naturally also be used as an intermediate holder in safety harness systems.



Like its predecessor, the ABS-Lock III-BE Pro requires only one single, cleanly brushed borehole for assembly. However, the key point is that the anchor at the bottom end is now expanded from above using a torque wrench. This way, there are no questions when it comes to fastening. The fitter notices right away that the securing device is securely fitted.



It is just as easy to check the fastening to the surface at any time, definitively and without any complicated pull out tests because the torque wrench access point remains free even after installation is complete. This makes the mandatory annual inspection child's play and also more informative than a visual inspection

Notice

Observe the ETA-20/0602 mounting guidelines.