Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Anchor point ABS-Lock III BE Pro 24

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS-Lock III BE Pro 24

Strong anchor point for securing systems on flat concrete roofs.

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Straightforward concrete anchor point with integrated testing facility.


The ABS-Lock III BE Pro 24 makes the installation and annual inspection of an individual lifeline system child's play.



A single hole in a concrete substrate is sufficient for permanent installation.


The special anchor at the bottom of the post is expanded by tightening the nut at the top end using a standard torque wrench (170 Nm).


The ABS-Lock III BE Pro 24, developed in Germany and made of high-quality stainless steel, makes work much easier and at the same time simplifies the mandatory annual inspection by a specialist. By tightening the accessible nut, the specialist can test at any time whether the anchor point is still firmly seated in the substrate.

Notice

The particularly robust anchor point (dia. 24 mm).