Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS anchor point Lock loop
ABS anchor point Lock loop - 1
ABS anchor point Lock loop - 2
ABS anchor point Lock loop - 3
ABS anchor point Lock loop - 4

For detailed information, other images and documents, please select individual articles from the following table.

ABS anchor point Lock loop

Almost invisible: ABS-Lock Loop fall arrester for steep roof

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Anchor point for pitched roofs

  • The LOOP is a cost-effective attachment solution for sloping roofs (i.e. anchor loop) for attaching to rafters


Are you looking for an inconspicuous alternative to roof hooks? With the stainless steel ABS-Lock Loop fall protection loop, you can secure up to three people during work on the roof. The stainless steel cable (Ø 5 mm) is screwed to the load-bearing timber rafters and is barely visible after installation.

Notice

Load-bearing in all directions, can hold up to 3 people at the same time.