For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock X Sandwich Metal roofing anchoring point
Simply attach fall arresters for sandwich roofs from the top
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The anchor point ABS-Lock X-SW provides you with a fall arrester for sandwich roofs which is simple to mount from the top. To do so, you simply drill 4 holes, remove some of the insulation underneath the roof layer with a screwdriver or similar, and insert the toggle fixings. To mount the anchor point, the sandwich profile (steel) must have a minimum thickness of 0.5 mm.
The single anchor point is designed for a lateral load when installed properly. Up to 3 roof workers can be attached to the anchor ring at any one time. With almost no alteration, the ABS-Lock X for sandwich profiles can also be used as a simple intermediate support in our non-traversable rope harness systems. Would you also like to use the anchor point with curved elements and end posts? Then simply strengthen the anchoring setup with the Lock X support tube, available separately
- Hole distance 280-333 mm
- Includes fastening material
- With supporting tube as end and corner post in rope systems
- Sandwich and trapezoidal sheet roofs (negative)
- Steel above 0.5 mm
ABS-Lock X-SW anchor points for sandwich panels are mounted using 4 spring toggles inserted from above directly into the sandwich sheet. The insulated foam is hollowed out in the vicinity of the spring toggles. For bead spacings of 280-333mm. Anchor points of type ABS-Lock X-T should be used for shorter distances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!