For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point Lock X Trapez 21
Installation-friendly attachment point/securing device for warm roofs
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Installation outlay for your fall arrester is reduced with the ABS-Lock X-T-21. The attachment point/securing device is supplied with 4 pre-assembled toggle fixings, which can be conveniently inserted through the holes in the base plate (290 x 200 mm) individually from the top. The fall arrester for warm roofs offers 3 persons a dependable attachment option that can be used as a restraint system and catching device.
The stainless steel attachment point rests on a plastic malleable support (Ø 16 mm) and has been designed for positively and negatively laid trapezoidal sheets. The system is tested for transverse loading and has been specifically designed for warm roofs. Use the attachment point with suitable personal protective equipment against falling.
The stop ring of the ABS-Lock X-T-21 produced entirely in stainless steel can also be used as an intermediate bracket in a safety harness system. For use as a bracket for an end terminal or carrier unit for a curved element, you can easily reinforce the attachment point with a suitable support tube. For positively and negatively laid trapezoidal sheets.
- Trapezoidal sheet (positive/negative), steel from 0.63 mm
- Warm roofs, hole spacing 180 to 250 mm
- Incl. pre-assembled toggle fixings
- With support tube as end and corner posts in safety harness systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!