Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Anchor point ABS Lock X-Y

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X-Y

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • This stainless steel anchor point (∅ 16 mm) with a larger base plate (370 x 370 mm) was specifically developed for mounting on lightweight concrete/aerated concrete

  • The 8 anchor rods supplied are permanently fixed in the concrete using injection mortar

  • The ABS Lock X-Y is certified in every load direction when properly mounted on Ytong/aerated concrete

  • Its high load-bearing capacity not only makes it a reliable single anchor point, but is also the best prerequisite for use in safety harness systems
Notice
  • DIN EN 795:2012, A + DIN CEN/TS 16415:2017

  • Aerated concrete ≥ P3.3

  • With support tube as end and corner post in safety harness systems

  • Recommended accessories: Injection mortar WIT-VM-250

  • Incl. stainless steel mounting kit

DIN EN 795:2012, A + DIN CEN/TS 16415:2017