Stainless steel anchoring point for negatively displaced sandwich and trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.
- From steel sheet thickness of 0.45 mm, base plate 362 x 200 mm
- LX-SW-N-ZW = Intermediate bracket with eyelet, including height extension of 150 mm
- LX-SW-N-ZW-350 = Similar to LX-SW-N-ZW, including height extension of 350 mm
- SY-1031-35 = Additional attachment lug e.g. for T-junctions or when the start and end of the rope are located on an X-rivet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!