Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS anchor point Lock X Solar
ABS anchor point Lock X Solar - 1
ABS anchor point Lock X Solar - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS anchor point Lock X Solar

Anchor point for penetration-free fastening with counter plate around girders.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Simply clamped around the girders of your solar thermal and PV modules, the ABS-Lock X-Solar offers an anchor point for 3 people. The anchor point can be used as a single anchor point or can be extended to form a lifeline system.



The stainless steel anchor point has a deformable post (diameter 16 mm), which significantly reduces the application of force in the event of a fall. Before installing the ABS-Lock X-Solar anchor point, however, it is important to test the system's girders for their load capacity.



The anchor point is clamped directly around the girder of the PV system with its base plate and counter plate (100 mm x 100 mm). The ABS-Lock X-Solar can be loaded in all directions and is therefore ideally suited for use on pitched roofs.