Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Anchor point ABS Lock X Trapez 21
Anchor point ABS Lock X Trapez 21 - 1
Anchor point ABS Lock X Trapez 21 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X Trapez 21

Installation-friendly anchor point for non-insulated roofs

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Installation outlay for your lifeline system is reduced with the ABS-Lock X-T-21. The anchor point is supplied with 4 pre-assembled gravity toggles, which can be conveniently inserted through the holes in the base plate (290 mm x 200 mm) individually from the top. The lifeline system for non-insulated roofs offers 3 persons a dependable attachment option that can be used as a fall restraint system and catching device.



The stainless steel anchor point rests on a plastic-deformable post (diameter 16 mm) and has been designed for obversely and reversely laid box-profile roofing sheets. The system is tested for transverse loading and has been specifically designed for non-insulated roofs. Use the anchor point with suitable personal protective equipment against falling.