Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Anchor point ABS Lock X wood 14+2 SR

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X wood 14+2 SR

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • With 2 long screws secured in the beam and 14 additional screws directly on the wooden formwork, this stainless steel anchor point (∅ 16 mm) with base plate (200 x 200 mm) secures roof workers and others against falling

  • Including DiBt National technical approval
Notice
  • Observe the mounting specifications of the abZ (Z-14.9-688)

  • DIN EN 795:2012, A + DIN CEN/TS 16415:2017

  • DiBt National technical approval and DIN EN 795: Wood min. 24 mm, batten min. 60 mm wide

  • Incl. mounting kit

  • With support tube as end and corner post in safety harness systems

DIN EN 795:2012, A + DIN CEN/TS 16415:2017