For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock X H 14+2 Anchor point wood
Fitting a fall arrester on wooden formwork
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The ABS-Lock X-H-14+2 single anchor point for wooden formwork from 24 mm thickness serves as a restraint or fall arrester system for up to 3 persons.
The elastic mouldable attachment device has been developed for a lateral load and is fitted to the floor.
The securing device uses a support mechanism (Ø 16 mm) that bends in the event of the fall, reducing the lever action. This ensures only minimal shearing forces that can be easily absorbed act on the substrate to which it is mounted.
- General technical approval (abZ) / Ü-numbers (abZ mounting specifications to be observed)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- AbZ (Z-14.9-688): Wood min. 24mm
- DIN EN 795: Wood min. 24mm
- Rafters min. 60mm wide
- Incl. Mounting set
The ABS-Lock X-H-14+2 securing device is installed with 16 stainless steel screws:
14 short screws are screwed into the wooden formwork only. 2 long screws require a load-bearing batten. The special ABS-Lock X support tube makes the attachment point suitable for use in rope harness systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!