For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point Lock SD
Angle of inclination as required: Robust single anchor point for pitched roofs
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The ABS-Lock SD stainless steel anchor point for wooden rafters is screwed to 2 rafters with one cross tube. The cross tube allows for the securing device to be freely aligned to any inclination angle of the pitched roof. The securing device support is strengthened as standard with a supporting tube (Ø 42 mm), and can therefore be used as an optional component in a rope safety system.
As a single anchor point/securing device, the system secures 3 people at the same time. It is attached with four stainless steel screws, which are included in the scope of delivery.
Includes fastening material
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- For load-bearing wooden structures
- Rafters min. 60 mm x 120 mm
- Installation angle and position freely selectable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!