Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS Lock seam H anchor point

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock seam H anchor point

Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Securing device or holder for a rope safety system for personal protection against falling

  • Circular base plate for optimal force distribution on standing seam roofs

  • Building authority-approved anchor point with screws made of high-strength aluminium and stainless steel

  • Weather-resistant laser labelling, thanks to which all relevant data of the product can still be clearly read even after a number of years: From the approval (Ü-mark) and number of users up to the individual identification number

  • Can be mounted on OSB panels with a thickness of 22 mm

  • Screwed onto wooden formwork (minimum thickness: 24 mm), the mounting is centred on the load-bearing beam

  • Installation through round opening

  • The anchoring device has an integrated seal
Notice

Observe the mounting specifications of the abZ (Z-14.9-822): DIN EN 795:2012, A + DIN CEN/TS 16415:2017 for standing seam roofs (manufacturer independent) OSB min. 22 mm, wood min. 24 mm. Installation by vapour barriers/seals incl. mounting kit.

DIN EN 795:2012, A + DIN CEN/TS 16415:2017