Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Anchor point ABS UniMount

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS UniMount

Suitable for attaching components and (sub)constructions on roofs

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The support (∅ 42 mm), made entirely of stainless steel, is used to attach components and (sub)constructions to roofs

  • With weatherproof laser labelling for permanent use outdoors

  • The ABS UniMount can be used flexibly for the installation of solarthermics and photovoltaic modules, air-conditioning units and similar components

  • The ABS UniMount can be mounted on concrete, wood or steel
Notice
  • ABS UniMount is available in two lengths: 350 mm and 500 mm

  • Base plate (130 x 130 mm) + welded mounting support (∅ 42 mm)

  • Internal thread (M10) on head

  • Concrete ≥ C20/25

  • Steel from 5 mm

  • Wood max. carrier width: 80 mm

  • Horizontal and vertical load max. 3 kN

  • Incl. stainless steel mounting kit